Skip Content
CAPSCREW FLT I10642 SS A4 M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A4 M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.060.0035
  • Mfr. Model # M55060.060.0035
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Drive Size 4 mm
  • Drive Type Hex
  • Thread Length 35 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 3.72 mm
  • Item Metric Socket Flat Head Cap Screw
  • Length 35mm
  • Rockwell Hardness C32 - C39
  • Head Dia. 13.44mm
  • Min. Tensile Strength 700 N/mm2
  • Basic Material Stainless Steel
  • Thread Dia. M6
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Material Grade A4
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list