Skip Content
CAPSCREW FLT I10642 SS A4 M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A4 M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.060.0016
  • Mfr. Model # M55060.060.0016
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 16 mm
  • Thread Direction Right Hand
  • Head Height 3.72 mm
  • Item Metric Socket Head Cap Screw
  • Rockwell Hardness C32 - C39
  • Thread Dia. M6
  • Min. Tensile Strength 700 N/mm2
  • Head Dia. 13.44mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Length 16mm
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade A4
  • Fastener Finish Plain
  • Screw Head Type Flat
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 7991

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list