CAPSCREW FLT I10642 SS A4 M6-1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 SS A4 M6-1X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.060.0012
  • Mfr. Model # M55060.060.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.336 lbs

Technical Specs

  • Drive Type Hex Socket
  • Drive Size 4 mm
  • Thread Length 12mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Height 3.72 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 13.44mm
  • Rockwell Hardness C32 - C39
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M6-1.00
  • System of Measurement Metric
  • Thread Dia. M6
  • Vented Hole Size Not Vented
  • Length 12mm
  • Basic Material Stainless Steel
  • Material Grade A4
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 7991
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list