CAPSCREW FLT I10642 SS A4 M5-0.8X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 SS A4 M5-0.8X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.050.0020
  • Mfr. Model # M55060.050.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.341 lbs

Technical Specs

  • Drive Size 3 mm
  • Thread Length 20 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 3.2 mm
  • Item Metric Socket Flat Head Cap Screw
  • Length 20mm
  • Rockwell Hardness C32 - C39
  • Head Dia. 11.2mm
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M5-0.80
  • Thread Dia. M5
  • Material Grade A4
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list