Skip Content
CAPSCREW FLT I10642 SS A4 M5-0.8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A4 M5-0.8X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.050.0016
  • Mfr. Model # M55060.050.0016
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Drive Size 3 mm
  • Drive Type Hex
  • Thread Length 16 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 3.2 mm
  • Length 16mm
  • Item Metric Socket Flat Head Cap Screw
  • Rockwell Hardness C32 - C39
  • Head Dia. 11.2mm
  • Thread Dia. M5
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M5-0.80
  • Vented Hole Size Not Vented
  • Material Grade A4
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 7991
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list