Discontinued with Replacement
CAPSCREW FLT I10642 SS A4 M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW FLT I10642 SS A4 M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.040.0012
  • Mfr. Model # M55060.040.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.003 lbs
Suggested Replacement Product
CAPSCREW FLT I10642 SSA4 M4-0.7X12,50/PK

Web Price : $3.20 / PACKAGE

Technical Specs

  • Drive Size 2.50 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 12mm
  • Thread Direction Right Hand
  • Head Height 2.48 mm
  • Item Metric Socket Flat Head Cap Screw
  • Length 12mm
  • Rockwell Hardness C32 - C39
  • Head Dia. 8.96mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M4
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M4-0.70
  • Vented Hole Size Not Vented
  • Material Grade A4
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list