CAPSCREW FLT I10642 SS A2 M6-1X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 SS A2 M6-1X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.060.0080
  • Mfr. Model # M51060.060.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1008
  • Shipping Weight 1.76 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Head Type Countersunk
  • Head Height 3.72mm
  • Dia./Thread Size M6-1
  • Fastener Length 80mm
  • Fastener Industry Standards ISO 10642
  • Head Width 13mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list