Skip Content
CAPSCREW FLT I10642 SS A2 M6-1X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M6-1X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.060.0050
  • Mfr. Model # M51060.060.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.02 lbs

Product Details

Stainless steel, size M6-1 x 50, drive type hex, drive size 4 mm, thread type metric, thread direction right, thread length 35 mm, head height 3.72 mm, head dia. 13.44, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Temp. Range -58? - 302? F
  • Thread Length 35 mm
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Rockwell Hardness C32 - C39
  • Head Dia. 13.44mm
  • Head Height 3.72 mm
  • Thread Dia. M6
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Length 50mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 7991
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list