Skip Content
CAPSCREW FLT I10642 SS A2 M6-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M6-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.060.0045
  • Mfr. Model # M51060.060.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.99 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Countersunk
  • Tensile Strength 101,526 PSI
  • Item Hex Socket Head Cap Screw
  • Thread Type Metric
  • Head Height 3.72mm
  • Thread Direction Right Hand
  • Dia./Thread Size M6-1
  • Screw Industry Standards ISO 10642
  • Fastener Length 45mm
  • Head Width 13mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list