CAPSCREW FLT I10642 SS A2 M6-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 SS A2 M6-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.060.0040
  • Mfr. Model # M51060.060.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.27 lbs

Product Details

Stainless steel, size M6-1 x 40, drive type hex, drive size 4 mm, thread type metric, thread direction right, thread length 35 mm, head height 3.72 mm, head dia. 13.44, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 35 mm
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Dia. 13.44 mm
  • System of Measurement Metric
  • Thread Dia. M6
  • Min. Tensile Strength 700 N/mm2
  • Head Height 3.72 mm
  • Dia./Thread Size M6-1.00
  • Length 40mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list