CAPSCREW FLT I10642 SS A2 M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 SS A2 M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.060.0020
  • Mfr. Model # M51060.060.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.01 lbs

Product Details

Stainless steel, size M6-1 x 20, drive type hex, drive size 4 mm, thread type metric, thread direction right, thread length 20 mm, head height 3.72 mm, head dia. 13.44, meets/exceeds DIN7991.

Technical Specs

  • Temp. Range -58? - 302? F
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Item Metric Socket Head Cap Screw
  • Thread Style Fully Threaded
  • Thread Length 20 mm
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Dia. 13.44mm
  • Head Height 3.72 mm
  • Thread Dia. M6
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Length 20mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list