Skip Content
CAPSCREW FLT I10642 SS A2 M5-0.8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M5-0.8X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.050.0008
  • Mfr. Model # M51060.050.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.4 lbs

Product Details

Stainless steel, size M5-0.8 x 8, drive type hex, drive size 3 mm, thread type metric, thread direction right, thread length 8 mm, head height 3.2 mm, head dia. 11.2, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Thread Length 8mm
  • Thread Style Metric
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Dia. 11.2 mm
  • Head Height 3.2 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M5
  • Dia./Thread Size M5-0.80
  • System of Measurement Metric
  • Length 8mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 7991

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list