Skip Content
CAPSCREW FLT I10642 SS A2 M5-0.8X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M5-0.8X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.050.0060
  • Mfr. Model # M51060.050.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.015 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Countersunk
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 3.2mm
  • Head Width 11mm
  • Dia./Thread Size M5-0.8
  • Screw Industry Standards ISO 10642
  • Fastener Length 60mm
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List