Skip Content
CAPSCREW FLT I10642 SS A2 M5-0.8X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M5-0.8X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.050.0045
  • Mfr. Model # M51060.050.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.77 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Countersunk
  • Thread Type Metric
  • Tensile Strength 101,526 PSI
  • Item Hex Socket Head Cap Screw
  • Thread Direction Right Hand
  • Head Height 3.2mm
  • Dia./Thread Size M5-0.8
  • Fastener Length 45mm
  • Screw Industry Standards ISO 10642
  • Head Width 11mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list