Skip Content
CAPSCREW FLT I10642 SS A2 M5-0.8X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M5-0.8X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.050.0040
  • Mfr. Model # M51060.050.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.685 lbs

Product Details

Stainless steel, size M5-0.8 x 40, drive type hex, drive size 3 mm, thread type metric, thread direction right, thread length 30 mm, head height 3.2 mm, head dia. 11.2, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Thread Length 30 mm
  • Rockwell Hardness C32 - C39
  • Thread Style Metric
  • Thread Direction Right Hand
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M5
  • Head Dia. 11.2 mm
  • Head Height 3.2 mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Length 40mm
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A2
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 7991
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list