Skip Content
CAPSCREW FLT I10642 SS A2 M5-0.8X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M5-0.8X14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.050.0014
  • Mfr. Model # M51060.050.0014
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Countersunk
  • Tensile Strength 101,526 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Dia./Thread Size M5-0.8
  • Head Height 3.2mm
  • Fastener Length 14mm
  • Screw Industry Standards ISO 10642
  • Head Width 11mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list