CAPSCREW FLT I10642 SS A2 M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 SS A2 M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.040.0008
  • Mfr. Model # M51060.040.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.11 lbs

Product Details

Stainless steel, size M4-0.7 x 8, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 8 mm, head height 2.48 mm, head dia. 8.96, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Thread Length 8mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Dia. 8.96mm
  • System of Measurement Metric
  • Head Height 2.48 mm
  • Thread Dia. M4
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M4-0.70
  • Vented Hole Size Not Vented
  • Length 8mm
  • Fastener Finish Plain
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list