Skip Content
CAPSCREW FLT I10642 SS A2 M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.040.0006
  • Mfr. Model # M51060.040.0006
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Tensile Strength 101,526 PSI
  • Head Type Countersunk
  • Thread Direction Right Hand
  • Head Height 2.48mm
  • Dia./Thread Size M4-0.7
  • Screw Industry Standards ISO 10642
  • Fastener Length 6mm
  • Head Width 0.360"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list