Skip Content
CAPSCREW FLT I10642 SS A2 M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.040.0020
  • Mfr. Model # M51060.040.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.2 lbs

Product Details

Stainless steel, size M4-0.7 x 20, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 20 mm, head height 2.48 mm, head dia. 8.96, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Rockwell Hardness C32 - C39
  • Thread Length 20 mm
  • Thread Direction Right Hand
  • Head Dia. 8.96 mm
  • Head Height 2.48 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M4
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Length 20mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Screw Industry Standards DIN 7991
  • Fastener Finish Plain
  • Material Grade A2
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list