Discontinued with Replacement
CAPSCREW FLT I10642 SS A2 M4-0.7X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW FLT I10642 SS A2 M4-0.7X18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.040.0018
  • Mfr. Model # M51060.040.0018
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.004 lbs
Suggested Replacement Product
CAPSCRW FLT I10642 SSA2 M4-0.7X18,50/PK

Your Price: NA

Product Details

Stainless steel, size M4-0.7 x 18, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 18 mm, head height 2.48 mm, head dia. 8.96, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Thread Length 18 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Dia. 8.96 mm
  • Head Height 2.48 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M4
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Length 18mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991
  • Fastener Finish Plain
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list