Skip Content
CAPSCREW FLT I10642 SS A2 M4-0.7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M4-0.7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.040.0010
  • Mfr. Model # M51060.040.0010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.01 lbs

Product Details

Stainless steel, size M4-0.7 x 10, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 10 mm, head height 2.48 mm, head dia. 8.96, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Thread Length 10mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Dia. 8.96mm
  • Min. Tensile Strength 700 N/mm2
  • Head Height 2.48 mm
  • Thread Dia. M4
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Length 10mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Screw Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Fastener Thread Type Metric
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list