Skip Content
CAPSCREW FLT I10642 SS A2 M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.030.0006
  • Mfr. Model # M51060.030.0006
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.05 lbs

Product Details

Stainless steel, size M3-0.5 x 6, drive type hex, drive size 2 mm, thread type metric, thread direction right, thread length 6 mm, head height 1.86 mm, head dia. 6.72, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 2 mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 6mm
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Dia. 6.72mm
  • Head Height 1.86 mm
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Thread Dia. M3
  • Dia./Thread Size M3-0.50
  • Vented Hole Size Not Vented
  • Length 6mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A2
  • Screw Industry Standards DIN 7991
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list