Skip Content
CAPSCREW FLT I10642 SS A2 M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.030.0010
  • Mfr. Model # M51060.030.0010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.06 lbs

Product Details

Stainless steel, size M3-0.5 x 10, drive type hex, drive size 2 mm, thread type metric, thread direction right, thread length 10 mm, head height 1.86 mm, head dia. 6.72, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 2 mm
  • Thread Length 10mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Dia. 6.72 mm
  • Thread Dia. M3
  • Head Height 1.86 mm
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M3-0.50
  • System of Measurement Metric
  • Length 10mm
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Screw Industry Standards DIN 7991
  • Material Grade A2
  • Screw Head Type Flat
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list