Skip Content
CAPSCREW FLT I10642 SS A2 M16-2X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M16-2X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.160.0045
  • Mfr. Model # M51060.160.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Head Type Countersunk
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Thread Direction Right Hand
  • Dia./Thread Size M16-2.00
  • Head Height 8.8mm
  • Fastener Length 45mm
  • Screw Industry Standards ISO 10642
  • Head Width 34mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list