Skip Content
CAPSCREW FLT I10642 SS A2 M16-2X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SS A2 M16-2X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.160.0030
  • Mfr. Model # M51060.160.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.142 lbs

Product Details

Stainless steel, size M16-2 x 30, drive type hex, drive size 10 mm, thread type metric, thread direction right, thread length 30 mm, head height 8.8 mm, head dia. 33.6, meets/exceeds DIN7991.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 10 mm
  • Item Metric Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 30 mm
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Dia. 33.6 mm
  • Thread Dia. M16
  • System of Measurement Metric
  • Head Height 8.8 mm
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M16-2.00
  • Length 30mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list