CAPSCREW FLT I10642 8.8 ZP M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 8.8 ZP M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07470.040.0008
  • Mfr. Model # M07470.040.0008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Countersunk
  • Head Height 2.48mm
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Proof Load 84,122 PSI
  • Head Width 2.5mm
  • Dia./Thread Size M4-0.7
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ISO 10642
  • Fastener Length 8mm
  • Flange Dia. 8.96mm
  • Min. Thread Length 8mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list