CAPSCREW FLT I10642 10.9 M8-1.25X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 10.9 M8-1.25X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.080.0070
  • Mfr. Model # M07400.080.0070
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 6.55 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 5 mm
  • Thread Length 45mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 32 to 39
  • Head Height 4.96 mm
  • Dia./Thread Size M8-1.25
  • Length 70mm
  • Item Metric Socket Flat Head Cap Screw
  • Min. Tensile Strength 1000 N/mm2
  • Head Dia. 17.92mm
  • Thread Dia. M8
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 10.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list