Skip Content
CAPSCREW FLT I10642 10.9 M8-1.25X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M8-1.25X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.080.0055
  • Mfr. Model # M07400.080.0055
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 4.52 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 5 mm
  • Thread Length 45mm
  • Thread Style Metric
  • Rockwell Hardness 32 to 39
  • Head Height 4.96 mm
  • Thread Direction Right Hand
  • Dia./Thread Size M8-1.25
  • Item Metric Socket Flat Head Cap Screw
  • Length 55mm
  • Head Dia. 17.92mm
  • Min. Tensile Strength 1000 N/mm2
  • Thread Dia. M8
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Screw Industry Standards DIN 7991
  • Material Grade Class 10.9
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list