Skip Content
CAPSCREW FLT I10642 10.9 M8-1.25X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M8-1.25X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.080.0010
  • Mfr. Model # M07400.080.0010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 1.21 lbs

Technical Specs

  • Drive Size 5 mm
  • Thread Length 10mm
  • Drive Type Hex
  • Rockwell Hardness 32 to 39
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 4.96 mm
  • Dia./Thread Size M8-1.25
  • Item Metric Socket Flat Head Cap Screw
  • Length 10mm
  • Head Dia. 17.92mm
  • Thread Dia. M8
  • Min. Tensile Strength 1000 N/mm2
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 10.9
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 7991
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list