Skip Content
CAPSCREW FLT I10642 10.9 M6-1X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M6-1X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.060.0008
  • Mfr. Model # M07400.060.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.573 lbs

Technical Specs

  • Drive Size 4 mm
  • Thread Length 8mm
  • Drive Type Hex
  • Thread Style Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 3.72 mm
  • Dia./Thread Size M6-1.00
  • Item Metric Socket Flat Head Cap Screw
  • Length 8mm
  • Head Dia. 13.44mm
  • Thread Dia. M6
  • Min. Tensile Strength 1000 N/mm2
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 10.9
  • Fastener Thread Type Metric
  • Screw Head Type Flat
  • Screw Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list