Skip Content
CAPSCREW FLT I10642 10.9 M6-1X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M6-1X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.060.0070
  • Mfr. Model # M07400.060.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1024
  • Shipping Weight 3.09 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Head Type Countersunk
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 4mm
  • Dia./Thread Size M6-1
  • Proof Load 120,381 PSI
  • Head Height 3.72mm
  • Fastener Finish Plain
  • Fastener Length 70mm
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 10642
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list