Skip Content
CAPSCREW FLT I10642 10.9 M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.060.0030
  • Mfr. Model # M07400.060.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.015 lbs

Technical Specs

  • Drive Size 4 mm
  • Drive Type Hex
  • Thread Length 30 mm
  • Thread Style Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 3.72 mm
  • Dia./Thread Size M6-1.00
  • Item Metric Socket Flat Head Cap Screw
  • Length 30mm
  • Min. Tensile Strength 1000 N/mm2
  • Head Dia. 13.44mm
  • Thread Dia. M6
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10.9
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list