CAPSCREW FLT I10642 10.9 M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 10.9 M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.060.0025
  • Mfr. Model # M07400.060.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 1.17 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 4 mm
  • Thread Length 25 mm
  • Thread Style Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 3.72 mm
  • Dia./Thread Size M6-1.00
  • Item Metric Socket Flat Head Cap Screw
  • Length 25mm
  • Min. Tensile Strength 1000 N/mm2
  • Thread Dia. M6
  • System of Measurement Metric
  • Head Dia. 13.44mm
  • Basic Material Carbon Steel
  • Material Grade Class 10.9
  • Fastener Finish Blank Steel
  • Vented Hole Size Not Vented
  • Fastener Industry Standards DIN 7991
  • Fastener Thread Type Metric
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list