CAPSCREW FLT I10642 10.9 M5-0.8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 10.9 M5-0.8X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.050.0008
  • Mfr. Model # M07400.050.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.525 lbs

Technical Specs

  • Thread Length 8mm
  • Thread Style Metric
  • Rockwell Hardness 32 to 39
  • Drive Type Hex
  • Drive Size 3 mm
  • Thread Direction Right Hand
  • Head Height 3.2 mm
  • Dia./Thread Size M5-0.80
  • Item Metric Socket Flat Head Cap Screw
  • Length 8mm
  • Head Dia. 11.2mm
  • Min. Tensile Strength 1000 N/mm2
  • Thread Dia. M5
  • Material Grade Class 10.9
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list