CAPSCREW FLT I10642 10.9 M5-0.8X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 10.9 M5-0.8X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.050.0030
  • Mfr. Model # M07400.050.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.955 lbs

Technical Specs

  • Drive Size 3 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 30 mm
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 3.2 mm
  • Dia./Thread Size M5-0.80
  • Item Metric Socket Flat Head Cap Screw
  • Length 30mm
  • Head Dia. 11.2mm
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Min. Tensile Strength 1000 N/mm2
  • System of Measurement Metric
  • Thread Dia. M5
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Material Grade Class 10.9
  • Fastener Industry Standards DIN 7991
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list