Skip Content
CAPSCREW FLT I10642 10.9 M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.040.0008
  • Mfr. Model # M07400.040.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.203 lbs

Technical Specs

  • Drive Size 2.50 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 8mm
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 2.48 mm
  • Dia./Thread Size M4-0.70
  • Item Metric Socket Flat Head Cap Screw
  • Length 8mm
  • Head Dia. 8.96mm
  • Thread Dia. M4
  • System of Measurement Metric
  • Min. Tensile Strength 1000 N/mm2
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10.9
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list