Discontinued with Replacement
CAPSCREW FLT I10642 10.9 M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW FLT I10642 10.9 M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.040.0006
  • Mfr. Model # M07400.040.0006
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCREW FLT I10642 10.9 M4-0.7X6,100/PK

Your Price: NA

Technical Specs

  • Drive Size 2.50 mm
  • Thread Length 6mm
  • Drive Type Hex
  • Thread Style Metric
  • Head Height 2.48 mm
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Dia./Thread Size M4-0.70
  • Item Metric Socket Flat Head Cap Screw
  • Length 6mm
  • Head Dia. 8.96mm
  • Thread Dia. M4
  • Min. Tensile Strength 1000 N/mm2
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Material Grade Class 10.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 7991
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list