CAPSCREW FLT I10642 10.9 M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 10.9 M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.040.0020
  • Mfr. Model # M07400.040.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.005 lbs

Technical Specs

  • Drive Size 2.50 mm
  • Drive Type Hex
  • Thread Length 20 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 32 to 39
  • Head Height 2.48 mm
  • Dia./Thread Size M4-0.70
  • Item Metric Socket Flat Head Cap Screw
  • Length 20mm
  • Min. Tensile Strength 1000 N/mm2
  • Head Dia. 8.96mm
  • Thread Dia. M4
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Material Grade Class 10.9
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list