CAPSCREW FLT I10642 10.9 M4-0.7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 10.9 M4-0.7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.040.0010
  • Mfr. Model # M07400.040.0010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.236 lbs

Technical Specs

  • Drive Size 2.50 mm
  • Drive Type Hex
  • Thread Length 10mm
  • Thread Style Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 2.48 mm
  • Dia./Thread Size M4-0.70
  • Item Metric Socket Flat Head Cap Screw
  • Length 10mm
  • Head Dia. 8.96mm
  • Min. Tensile Strength 1000 N/mm2
  • Thread Dia. M4
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10.9
  • Fastener Finish Blank Steel
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list