Discontinued with Replacement
CAPSCREW FLT I10642 10.9 M3-0.5X6. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW FLT I10642 10.9 M3-0.5X6.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.030.0006
  • Mfr. Model # M07400.030.0006
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.001 lbs
Compare
Suggested Replacement Product
CAPSCRW FLT I10642 10.9 M3-0.5X6.,100/PK

Web Price : $2.98 / PACKAGE

Technical Specs

  • Drive Size 2 mm
  • Thread Style Metric
  • Drive Type Hex
  • Thread Length 25 mm
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 1.86 mm
  • Dia./Thread Size M3-0.50
  • Item Metric Socket Flat Head Cap Screw
  • Length 6mm
  • Head Dia. 6.72mm
  • Thread Dia. M3
  • System of Measurement Metric
  • Min. Tensile Strength 1000 N/mm2
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 7991
  • Screw Head Type Flat

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list