Skip Content
CAPSCREW FLT I10642 10.9 M3-0.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M3-0.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.030.0030
  • Mfr. Model # M07400.030.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.33 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Countersunk
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Proof Load 120,381 PSI
  • Thread Direction Right Hand
  • Head Height 1.86mm
  • Dia./Thread Size M3-0.50
  • Screw Grade/Class Class 10.9
  • Fastener Finish Plain
  • Screw Industry Standards ISO 10642
  • Fastener Length 30mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list