Skip Content
CAPSCREW FLT I10642 10.9 M24-3X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M24-3X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.240.0080
  • Mfr. Model # M07400.240.0080
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 5.93 lbs

Technical Specs

  • Drive Size 14 mm
  • Drive Type Hex
  • Thread Length 80mm
  • Thread Style Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 14 mm
  • Dia./Thread Size M24-3.00
  • Item Metric Socket Flat Head Cap Screw
  • Length 80mm
  • Head Dia. 39mm
  • Thread Dia. M24
  • Min. Tensile Strength 1000 N/mm2
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list