Skip Content
CAPSCREW FLT I10642 10.9 M24-3X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M24-3X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.240.0060
  • Mfr. Model # M07400.240.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1024
  • Shipping Weight 4.61 lbs

Technical Specs

  • Thread Type Metric
  • Head Type Countersunk
  • Tensile Strength 145,038 PSI
  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Head Height 14mm
  • Head Width 14mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M24-3.00
  • Screw Grade/Class Class 10.9
  • Fastener Finish Plain
  • Screw Industry Standards ISO 10642
  • Fastener Length 60mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list