Skip Content
CAPSCREW FLT I10642 10.9 M16-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M16-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.160.0080
  • Mfr. Model # M07400.160.0080
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 2.8 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 10 mm
  • Thread Length 70mm
  • Thread Style Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 8.8 mm
  • Dia./Thread Size M16-2.00
  • Item Metric Socket Flat Head Cap Screw
  • Length 80mm
  • Head Dia. 33.6mm
  • Min. Tensile Strength 1000 N/mm2
  • Thread Dia. M16
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Screw Industry Standards DIN 7991

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list