Skip Content
CAPSCREW FLT I10642 10.9 M16-2X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M16-2X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.160.0045
  • Mfr. Model # M07400.160.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1024
  • Shipping Weight 4.19 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Thread Type Metric
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Countersunk
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Head Height 8.8mm
  • Dia./Thread Size M16-2.00
  • Head Width 10mm
  • Proof Load 120,381 PSI
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 10642
  • Fastener Finish Plain
  • Fastener Length 45mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list