Skip Content
CAPSCREW FLT I10642 10.9 M16-2X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 10.9 M16-2X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.160.0160
  • Mfr. Model # M07400.160.0160
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1024
  • Shipping Weight 5.62 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Countersunk
  • Tensile Strength 145,038 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Head Height 8.8mm
  • Thread Direction Right Hand
  • Head Width 10mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M16-2.00
  • Fastener Finish Plain
  • Screw Industry Standards ISO 10642
  • Screw Grade/Class Class 10.9
  • Fastener Length 160mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list