CAPSCREW FLT I10642 10.9 M14-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 10.9 M14-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.140.0040
  • Mfr. Model # M07400.140.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1024
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Countersunk
  • Head Height 8.4mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M14-2.00
  • Fastener Finish Plain
  • Fastener Industry Standards ISO 10642
  • Fastener Length 40mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list