CAPSCREW FLT I10642 10.9 M10-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 10.9 M10-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.100.0025
  • Mfr. Model # M07400.100.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 3.97 lbs

Technical Specs

  • Drive Size 6 mm
  • Drive Type Hex
  • Thread Length 25 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 32 to 39
  • Head Height 6.2 mm
  • Dia./Thread Size M10-1.50
  • Item Metric Socket Flat Head Cap Screw
  • Length 25mm
  • Head Dia. 22.4mm
  • Min. Tensile Strength 1000 N/mm2
  • Thread Dia. M10
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Material Grade Class 10.9
  • Fastener Industry Standards DIN 7991
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list