Skip Content
CAPSCREW FLNG D7500 ZP M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLNG D7500 ZP M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM67010.040.0006
  • Mfr. Model # M67010.040.0006
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Thread Rolling Screw
  • Head Type Hexagonal w/ Flange
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 3.58 mm
  • Dia./Thread Size M4-0.7
  • Fastener Length 6mm
  • Screw Industry Standards DIN 7500
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list