CAPSCREW FLNG D6921 8.8 YP M6-1X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLNG D6921 8.8 YP M6-1X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01256.060.0050
  • Mfr. Model # M01256.060.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal w/ Flange
  • Head Width 10mm
  • Head Height 6.6mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M6-1
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards DIN 6921
  • Fastener Length 50mm
  • Flange Dia. 14.2mm
  • Min. Thread Length 18mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list